ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

SAUNDERS Diaphragm valve, type A fig. 3050 , stainless steel - threaded

Saunders stainless steel mini diaphragm valve type A (weir type) with rubber or PTFE diaphragm.
The diaphragm valve is easy in maintenance and can be equipped with a pneumatical actuator, for on/of or control function.
1/2" and larger: see fig. 3034.

Application:

  • General industry.
  • Gasses and liquids, containing max. 15% solids.
  • Depending on diaphragm material.

Housing construction: A (Weir type)
Housing material: Stainless steel
Membrane material
Material code diaphragm
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Built-in length (mm): 49
Operation: Hand wheel
Clear filter      (4 of the 4 items displayed)
Diaphrm valve,  A fig.3050 , SS - threaded/1/4 (8)/PN 16 SAUNDERS Diaphrm valve, A fig.3050 , SS - threaded/1/4 (8)/PN 16 ERIKS Item #: 11386632
 
Please login to see prices
Diaphrm valve,  A fig.3050 , SS - threaded/3/8 (10)/PN 16 SAUNDERS Diaphrm valve, A fig.3050 , SS - threaded/3/8 (10)/PN 16 ERIKS Item #: 11386633
 
Please login to see prices
Diapg vlv A 3050 SS PTFE Hw 1/4" BSP PN16 RB PTFE/EPDM SAUNDERS Diapg vlv A 3050 SS PTFE Hw 1/4" BSP PN16 RB PTFE/EPDM ERIKS Item #: 12097137
 
Please login to see prices
Diapg vlv A 3050 SS PTFE Hw 3/8" BSP PN16 214/300 SAUNDERS Diapg vlv A 3050 SS PTFE Hw 3/8" BSP PN16 214/300 ERIKS Item #: 11234095
 
Please login to see prices
Housing construction: A (Weir type)
Housing material: Stainless steel
Membrane material
Material code diaphragm
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Built-in length (mm): 49
Operation: Hand wheel
Clear filter      (4 of the 4 items displayed)