ProductPage

KEMPER Plug valve Series: KP686 01 Bronze DVGW Electric operated External thread (BSPP)

Product documents

Document Document type
Product overview

Application

  • Shut-off valve for drinking water and hot tap water
  • Must be connected to a KHS logic process and operating system or a building management system

Recommended in: Utilities

Technical information
Approval
Housing material: Bronze
Construction type: Straight
Connection: External thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Sealing: EPDM
Operation: Electric operated
Clear filter      (4 of the 4 items displayed)
Plug valve Series: KP686 01 Bronze/Bronze/EPDM Straight DVGW Electric operated 24V DC Deactivated when closed PN16 External thread (BSPP) 3/4" (20) KEMPER Plug valve Series: KP686 01 Bronze/Bronze/EPDM Straight DVGW Electric operated 24V DC Deactivated when closed PN16 External thread (BSPP) 3/4" (20) ERIKS Item #: 13402070
 
Please login to see prices
Plug valve Series: KP686 01 Bronze/Bronze/EPDM Straight DVGW Electric operated 24V DC Deactivated when closed PN16 External thread (BSPP) 1" (25) KEMPER Plug valve Series: KP686 01 Bronze/Bronze/EPDM Straight DVGW Electric operated 24V DC Deactivated when closed PN16 External thread (BSPP) 1" (25) ERIKS Item #: 13402068
 
Please login to see prices
Plug valve Series: KP686 01 Bronze/Bronze/EPDM Straight DVGW Electric operated 24V DC Deactivated when closed PN16 External thread (BSPP) 1.1/4" (32) KEMPER Plug valve Series: KP686 01 Bronze/Bronze/EPDM Straight DVGW Electric operated 24V DC Deactivated when closed PN16 External thread (BSPP) 1.1/4" (32) ERIKS Item #: 13402071
 
Please login to see prices
Plug valve Series: KP686 01 Bronze/Bronze/EPDM Straight DVGW Electric operated 24V DC Deactivated when closed PN16 External thread (BSPP) 1.1/2" (40) KEMPER Plug valve Series: KP686 01 Bronze/Bronze/EPDM Straight DVGW Electric operated 24V DC Deactivated when closed PN16 External thread (BSPP) 1.1/2" (40) ERIKS Item #: 13402069
 
Please login to see prices
Housing material: Bronze
Construction type: Straight
Connection: External thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Sealing: EPDM
Operation: Electric operated
Clear filter      (4 of the 4 items displayed)