ProductPage
Home
Products
Valves and actuators
Fire Fighting Valves
[ ]
Back to category
Enlarge
ECON®
Fire fighting valve Type: 2057LM Aluminium Inclined Flange
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Tables
DN
A
L2
H (open)
M
Lug distance
Weight
mm
mm
mm
mm
mm
mm
kg
40
150
145
190
120
51
7.1
50
165
160
190
120
66
8.2
65
185
190
220
140
81
11.4
Pressure class
Maximum medium temperature
PN10
80 °C
Norm: EN (DIN)
Norm: EN (DIN)
Construction type: Inclined
Construction type: Inclined
Housing material: Aluminium
Housing material: Aluminium
Lug distance (mm)
66 (1)
81 (1)
Lug distance (mm)
Nominal inner diameter
DN50 (1)
DN65 (1)
Nominal inner diameter
Sealing: EPDM
Sealing: EPDM
Pressure rating: PN10
Pressure rating: PN10
Clear filter
(2 of the 2 items displayed)
ECON®
Fire fighting valve Type: 2057LM Aluminium/EPDM Inclined Lug distance: 66mm PN10 Flange DN50
ERIKS Item #: 13395320
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "fire fighting valve type: 2057lm aluminium/epdm inclined lug distance: 66mm pn10 flange dn50", "item_id": "g2672403689641945", "material_number": "13395320", "price": "0", "item_brand": "econ®", "item_category":"valves and actuators", "item_category2":"fire fighting valves", "item_category3":"", "item_category4": "pr2672403689601778", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Fire fighting valve Type: 2057LM Aluminium/EPDM Inclined Lug distance: 81mm PN10 Flange DN65
ERIKS Item #: 13395321
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "fire fighting valve type: 2057lm aluminium/epdm inclined lug distance: 81mm pn10 flange dn65", "item_id": "g2672403689641924", "material_number": "13395321", "price": "0", "item_brand": "econ®", "item_category":"valves and actuators", "item_category2":"fire fighting valves", "item_category3":"", "item_category4": "pr2672403689601778", "item_variant": "pce", "index": "2", "quantity": "" } }
Norm: EN (DIN)
Norm: EN (DIN)
Construction type: Inclined
Construction type: Inclined
Housing material: Aluminium
Housing material: Aluminium
Lug distance (mm)
66 (1)
81 (1)
Lug distance (mm)
Nominal inner diameter
DN50 (1)
DN65 (1)
Nominal inner diameter
Sealing: EPDM
Sealing: EPDM
Pressure rating: PN10
Pressure rating: PN10
Clear filter
(2 of the 2 items displayed)
Related
Storz coupling - aluminium cap
10 items