ProductPage
Home
Products
Valves and actuators
Fire Fighting Valves
[ ]
Back to category
Enlarge
ECON®
Fire fighting valve Type: 2059 Bronze Straight Flange
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Tables
DN
A
L
H1
M
Lug distance
Weight
mm
mm
mm
mm
mm
mm
kg
40
150
195
170
120
51
8.3
50
165
205
170
120
66
9.4
65
185
235
195
140
81
14
Pressure class
Maximum medium temperature
PN10
80 °C
Stock item
Stock item (2)
Stock item
Norm: EN (DIN)
Norm: EN (DIN)
Construction type: Straight
Construction type: Straight
Housing material: Bronze
Housing material: Bronze
Lug distance (mm)
51 (1)
66 (1)
81 (1)
Lug distance (mm)
Nominal inner diameter
DN40 (1)
DN50 (1)
DN65 (1)
Nominal inner diameter
Sealing: EPDM
Sealing: EPDM
Pressure rating: PN10
Pressure rating: PN10
Clear filter
(3 of the 3 items displayed)
ECON®
Fire fighting valve Type: 2059 Bronze/EPDM Straight Lug distance: 51mm PN10 Flange DN40
ERIKS Item #: 11812767
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "fire fighting valve type: 2059 bronze/epdm straight lug distance: 51mm pn10 flange dn40", "item_id": "gr0000000564318", "material_number": "11812767", "price": "0", "item_brand": "econ®", "item_category":"valves and actuators", "item_category2":"fire fighting valves", "item_category3":"", "item_category4": "pr_ec011418_0001_mvd", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Fire fighting valve Type: 2059 Bronze/EPDM Straight Lug distance: 66mm PN10 Flange DN50
ERIKS Item #: 11812768
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "fire fighting valve type: 2059 bronze/epdm straight lug distance: 66mm pn10 flange dn50", "item_id": "gr0000000560847", "material_number": "11812768", "price": "0", "item_brand": "econ®", "item_category":"valves and actuators", "item_category2":"fire fighting valves", "item_category3":"", "item_category4": "pr_ec011418_0001_mvd", "item_variant": "pce", "index": "2", "quantity": "" } }
ECON®
Fire fighting valve Type: 2059 Bronze/EPDM Straight Lug distance: 81mm PN10 Flange DN65
ERIKS Item #: 11812769
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "fire fighting valve type: 2059 bronze/epdm straight lug distance: 81mm pn10 flange dn65", "item_id": "gr0000000563941", "material_number": "11812769", "price": "0", "item_brand": "econ®", "item_category":"valves and actuators", "item_category2":"fire fighting valves", "item_category3":"", "item_category4": "pr_ec011418_0001_mvd", "item_variant": "pce", "index": "3", "quantity": "" } }
Stock item
Stock item (2)
Stock item
Norm: EN (DIN)
Norm: EN (DIN)
Construction type: Straight
Construction type: Straight
Housing material: Bronze
Housing material: Bronze
Lug distance (mm)
51 (1)
66 (1)
81 (1)
Lug distance (mm)
Nominal inner diameter
DN40 (1)
DN50 (1)
DN65 (1)
Nominal inner diameter
Sealing: EPDM
Sealing: EPDM
Pressure rating: PN10
Pressure rating: PN10
Clear filter
(3 of the 3 items displayed)