ProductPage

Fire fighting valve Type: 901 Bronze Straight External thread (BSPP)

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Utilities

Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (3 of the 3 items displayed)
Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 51mm PN16 External thread (BSPP) 1.1/2" (40) Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 51mm PN16 External thread (BSPP) 1.1/2" (40) ERIKS Item #: 12035737
 
Please login to see prices
Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 66mm PN16 External thread (BSPP) 2" (50) Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 66mm PN16 External thread (BSPP) 2" (50) ERIKS Item #: 11811736
 
Please login to see prices
Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 81mm PN16 External thread (BSPP) 2.1/2" (65) Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 81mm PN16 External thread (BSPP) 2.1/2" (65) ERIKS Item #: 11811737
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (3 of the 3 items displayed)