ProductPage

Fire fighting valve Type: 902 Bronze Straight Internal thread (BSPP)

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Utilities

Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (4 of the 4 items displayed)
Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 31mm PN16 Internal thread (BSPP) 1" (25) Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 31mm PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 12035738
 
Please login to see prices
Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 51mm PN16 Internal thread (BSPP) 1.1/2" (40) Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 51mm PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11811738
 
Please login to see prices
Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 66mm PN16 Internal thread (BSPP) 2" (50) Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 66mm PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 11811739
 
Please login to see prices
Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 81mm PN16 Internal thread (BSPP) 2.1/2" (65) Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 81mm PN16 Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: 11811740
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (4 of the 4 items displayed)