ProductPage

KEMPER Backflow preventer Series: 367 01 Type: 144FK-1 Bronze External thread (BSPP) PN10

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Norm: EN (DIN)
Housing material: Bronze
Material quality: CuSn5Zn5Pb2
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN10
Sealing: Rubber/plastic
Clear filter      (4 of the 4 items displayed)
Backflow preventer Series: 367 01 Type: 144FK-1 Bronze/Rubber/plastic KIWA PN10 External thread (BSPP) 1/2" (15) KEMPER Backflow preventer Series: 367 01 Type: 144FK-1 Bronze/Rubber/plastic KIWA PN10 External thread (BSPP) 1/2" (15) ERIKS Item #: 13414392
 
Please login to see prices
Backflow preventer Series: 367 01 Type: 144FK-1 Bronze/Rubber/plastic KIWA PN10 External thread (BSPP) 3/4" (20) KEMPER Backflow preventer Series: 367 01 Type: 144FK-1 Bronze/Rubber/plastic KIWA PN10 External thread (BSPP) 3/4" (20) ERIKS Item #: 13414393
 
Please login to see prices
Backflow preventer Series: 367 01 Type: 144FK-2 Bronze/Rubber/plastic KIWA PN10 External thread (BSPP) 1" (25) KEMPER Backflow preventer Series: 367 01 Type: 144FK-2 Bronze/Rubber/plastic KIWA PN10 External thread (BSPP) 1" (25) ERIKS Item #: 13414394
 
Please login to see prices
Backflow preventer Series: 367 01 Type: 144FK-3 Bronze/Rubber/plastic KIWA PN10 External thread (BSPP) 2" (50) KEMPER Backflow preventer Series: 367 01 Type: 144FK-3 Bronze/Rubber/plastic KIWA PN10 External thread (BSPP) 2" (50) ERIKS Item #: 13414395
 
Please login to see prices
Norm: EN (DIN)
Housing material: Bronze
Material quality: CuSn5Zn5Pb2
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN10
Sealing: Rubber/plastic
Clear filter      (4 of the 4 items displayed)