ProductPage

KEMPER Backflow preventer Series: 360 0G Type: 144KBU Bronze External thread (BSPP) PN10

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Stock item
Norm: EN (DIN)
Housing material: Bronze
Material quality: CuSn5Zn5Pb2
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN10
Valve shape: Flap
Sealing: Rubber/plastic
Clear filter      (6 of the 6 items displayed)
Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.1/2" (32mm) KEMPER Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.1/2" (32mm) ERIKS Item #: 13253671
 
Please login to see prices
Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.1/4" (25mm) KEMPER Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.1/4" (25mm) ERIKS Item #: 13223863
 
Please login to see prices
Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1. (20mm) KEMPER Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1. (20mm) ERIKS Item #: 12724487
 
Please login to see prices
Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.3/4" (40mm) KEMPER Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.3/4" (40mm) ERIKS Item #: 11815327
 
Please login to see prices
Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring DVGW PN10 External thread (BSPP) 2.3/8" (50mm) KEMPER Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring DVGW PN10 External thread (BSPP) 2.3/8" (50mm) ERIKS Item #: 13404785
 
Please login to see prices
Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 3/4" (15mm) KEMPER Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 3/4" (15mm) ERIKS Item #: 13371569
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing material: Bronze
Material quality: CuSn5Zn5Pb2
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN10
Valve shape: Flap
Sealing: Rubber/plastic
Clear filter      (6 of the 6 items displayed)