ProductPage

KEMPER Backflow preventer Series: 145 2G Type: 2425KB Bronze External thread (BSPP) PN10

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Stock item
Norm: EN (DIN)
Construction type: Free-flow
Housing material: Bronze
Material quality: CC491K
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN10
Face to Face length (mm)
Sealing: EPDM
Clear filter      (6 of the 6 items displayed)
Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow KIWA PN10 External thread (BSPP) 1.1/2" (32mm) KEMPER Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow KIWA PN10 External thread (BSPP) 1.1/2" (32mm) ERIKS Item #: 13427373
 
Please login to see prices
Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow KIWA PN10 External thread (BSPP) 1.1/4" (25mm) KEMPER Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow KIWA PN10 External thread (BSPP) 1.1/4" (25mm) ERIKS Item #: 13427302
 
Please login to see prices
Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow KIWA PN10 External thread (BSPP) 1" (20mm) KEMPER Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow KIWA PN10 External thread (BSPP) 1" (20mm) ERIKS Item #: 13283029
 
Please login to see prices
Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow KIWA PN10 External thread (BSPP) 1.3/4" (40mm) KEMPER Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow KIWA PN10 External thread (BSPP) 1.3/4" (40mm) ERIKS Item #: 13427374
 
Please login to see prices
Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow DVGW PN10 External thread (BSPP) 2.3/8" (50mm) KEMPER Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow DVGW PN10 External thread (BSPP) 2.3/8" (50mm) ERIKS Item #: 12568671
 
Please login to see prices
Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow KIWA PN10 External thread (BSPP) 3/4" (15mm) KEMPER Backflow preventer Series: 145 2G Type: 2425KB Bronze/EPDM Free-flow KIWA PN10 External thread (BSPP) 3/4" (15mm) ERIKS Item #: 13190320
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Free-flow
Housing material: Bronze
Material quality: CC491K
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN10
Face to Face length (mm)
Sealing: EPDM
Clear filter      (6 of the 6 items displayed)