ItemPage
PCE

ECON® Foot valve fig. 135 cast iron/EPDM PN10 DN150

Type: 135

ERIKS item #:     12160775

Econosto item #: 115169

EAN:     8716901005106

Tables

Product features    

Attribute     Value    
Norm EN (DIN)
Housing material Cast iron
Material quality EN-JL1040
Surface protection Standard manufacturers coating
Nominal inner diameter DN150
Connection Flange
Pressure rating PN10
Pressure rating flange PN10
Valve material Cast iron
Sealing EPDM
Minimum medium temperature (continuous) (°C) -10
Maximum medium temperature (continuous) (°C) 90
Maximum pressure difference at 20 °C (bar) 10