ProductPage

ECON® Check valve fig. 102 cast iron/bronze

Product documents

Document type Document type
Product Manual Installation Operating Manual  (PDF)

Tables
Stock item
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Built-in length (mm)
Valve shape: Disc
Clear filter      (8 of the 8 items displayed)
Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN32 ECON® Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN32 ERIKS Item #: 13374458
 
Please login to see prices
Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN40 ECON® Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN40 ERIKS Item #: 13374459
 
Please login to see prices
Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN50 ECON® Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN50 ERIKS Item #: 12576050
 
Please login to see prices
Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN65 ECON® Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN65 ERIKS Item #: 13374460
 
Please login to see prices
Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN80 ECON® Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN80 ERIKS Item #: 13374461
 
Please login to see prices
Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN100 ECON® Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN100 ERIKS Item #: 13374462
 
Please login to see prices
Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN125 ECON® Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN125 ERIKS Item #: 13374463
 
Please login to see prices
Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN150 ECON® Check valve fig. 1021 cast iron/bronze angle pattern PN16 DN150 ERIKS Item #: 12471948
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Built-in length (mm)
Valve shape: Disc
Clear filter      (8 of the 8 items displayed)

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team