ProductPage

ECON® Check valve fig. 109 steel flange

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Built-in length (mm)
Valve shape: Swing type
Clear filter      (9 of the 9 items displayed)
Check valve fig. 109 steel/metal swing type PN16 DN50 ECON® Check valve fig. 109 steel/metal swing type PN16 DN50 ERIKS Item #: 13482994
 
Please login to see prices
Check valve fig. 109 steel/metal swing type PN16 DN65 ECON® Check valve fig. 109 steel/metal swing type PN16 DN65 ERIKS Item #: 13482995
 
Please login to see prices
Check valve fig. 109 steel/metal swing type PN16 DN80 ECON® Check valve fig. 109 steel/metal swing type PN16 DN80 ERIKS Item #: 13482996
 
Please login to see prices
Check valve fig. 109 steel/metal swing type PN16 DN100 ECON® Check valve fig. 109 steel/metal swing type PN16 DN100 ERIKS Item #: 13482997
 
Please login to see prices
Check valve fig. 109 steel/metal swing type PN16 DN125 ECON® Check valve fig. 109 steel/metal swing type PN16 DN125 ERIKS Item #: 13482998
 
Please login to see prices
Check valve fig. 109 steel/metal swing type PN16 DN150 ECON® Check valve fig. 109 steel/metal swing type PN16 DN150 ERIKS Item #: 13482999
 
Please login to see prices
Check valve fig. 109 steel/metal swing type PN16 DN200 ECON® Check valve fig. 109 steel/metal swing type PN16 DN200 ERIKS Item #: 13483000
 
Please login to see prices
Check valve fig. 109 steel/metal swing type PN16 DN250 ECON® Check valve fig. 109 steel/metal swing type PN16 DN250 ERIKS Item #: 13483001
 
Please login to see prices
Check valve fig. 109 steel/metal swing type PN16 DN300 ECON® Check valve fig. 109 steel/metal swing type PN16 DN300 ERIKS Item #: 13483002
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Built-in length (mm)
Valve shape: Swing type
Clear filter      (9 of the 9 items displayed)

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team