ProductPage

ECON® Check valve fig. 1109 steel flange

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Valve shape: Swing type
Clear filter      (8 of the 8 items displayed)
Check valve fig. 1109 steel/metal swing type PN40 DN50 ECON® Check valve fig. 1109 steel/metal swing type PN40 DN50 ERIKS Item #: 13496642
 
Please login to see prices
Check valve fig. 1109 steel/metal swing type PN40 DN65 ECON® Check valve fig. 1109 steel/metal swing type PN40 DN65 ERIKS Item #: 13496643
 
Please login to see prices
Check valve fig. 1109 steel/metal swing type PN40 DN80 ECON® Check valve fig. 1109 steel/metal swing type PN40 DN80 ERIKS Item #: 13496644
 
Please login to see prices
Check valve fig. 1109 steel/metal swing type PN40 DN100 ECON® Check valve fig. 1109 steel/metal swing type PN40 DN100 ERIKS Item #: 13496645
 
Please login to see prices
Check valve fig. 1109 steel/metal swing type PN40 DN125 ECON® Check valve fig. 1109 steel/metal swing type PN40 DN125 ERIKS Item #: 13496646
 
Please login to see prices
Check valve fig. 1109 steel/metal swing type PN40 DN150 ECON® Check valve fig. 1109 steel/metal swing type PN40 DN150 ERIKS Item #: 13496647
 
Please login to see prices
Check valve fig. 1109 steel/metal swing type PN40 DN200 ECON® Check valve fig. 1109 steel/metal swing type PN40 DN200 ERIKS Item #: 13496648
 
Please login to see prices
Check valve fig. 1109 steel/metal swing type PN40 DN250 ECON® Check valve fig. 1109 steel/metal swing type PN40 DN250 ERIKS Item #: 13496649
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Valve shape: Swing type
Clear filter      (8 of the 8 items displayed)