ProductPage

ECON® Check valve Type: 496 Bronze Flange PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Bronze check valve, piston type with bolted cover and flanged ends, pressure class PN10 or 16.

Application

  • General Industry
  • On board ships (maritime)
  • Sea water, hot or cold water.
  • Suitable for horizontal and vertical (rising flow) mounting.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Pressure rating flange: PN10/16
Face to Face length (mm)
Valve shape: Flap
Sealing: Bronze
Clear filter      (3 of the 3 items displayed)
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN20 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN20 ERIKS Item #: 12711839
 
Please login to see prices
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN25 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN25 ERIKS Item #: 12711841
 
Please login to see prices
Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN40 ECON® Check valve Type: 496 Bronze/Bronze Disc With spring Straight PN16 Flange DN40 ERIKS Item #: 12711843
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Pressure rating flange: PN10/16
Face to Face length (mm)
Valve shape: Flap
Sealing: Bronze
Clear filter      (3 of the 3 items displayed)