ProductPage

ECON® Check valve fig. 497 bronze angled flange

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Tables
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Built-in length (mm)
Valve shape: Disc
Clear filter      (8 of the 8 items displayed)
Check valve fig. 497 bronze/bronze angle pattern PN16 DN15 ECON® Check valve fig. 497 bronze/bronze angle pattern PN16 DN15 ERIKS Item #: 13374492
 
Please login to see prices
Check valve fig. 497 bronze/bronze angle pattern PN16 DN20 ECON® Check valve fig. 497 bronze/bronze angle pattern PN16 DN20 ERIKS Item #: 13374493
 
Please login to see prices
Check valve fig. 497 bronze/bronze angle pattern PN16 DN25 ECON® Check valve fig. 497 bronze/bronze angle pattern PN16 DN25 ERIKS Item #: 13374494
 
Please login to see prices
Check valve fig. 497 bronze/bronze angle pattern PN16 DN32 ECON® Check valve fig. 497 bronze/bronze angle pattern PN16 DN32 ERIKS Item #: 13374495
 
Please login to see prices
Check valve fig. 497 bronze/bronze angle pattern PN16 DN40 ECON® Check valve fig. 497 bronze/bronze angle pattern PN16 DN40 ERIKS Item #: 13374496
 
Please login to see prices
Check valve fig. 497 bronze/bronze angle pattern PN16 DN50 ECON® Check valve fig. 497 bronze/bronze angle pattern PN16 DN50 ERIKS Item #: 13374497
 
Please login to see prices
Check valve fig. 497 bronze/bronze angle pattern PN16 DN65 ECON® Check valve fig. 497 bronze/bronze angle pattern PN16 DN65 ERIKS Item #: 13374498
 
Please login to see prices
Check valve fig. 497 bronze/bronze angle pattern PN16 DN80 ECON® Check valve fig. 497 bronze/bronze angle pattern PN16 DN80 ERIKS Item #: 13374499
 
Please login to see prices
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Built-in length (mm)
Valve shape: Disc
Clear filter      (8 of the 8 items displayed)

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team