ProductPage

ECON® Check valve Type: 78 Cast iron Flange PN16

Product documents

Document Document type
Product Manual Installation Operating Manual  (PDF)
Product overview

Cast iron angle pattern check valve, piston type, with bolted cover and flanged ends, pressure class PN16.

Application

  • General Industry.
  • Neutral liquids.
  • Steam, hot or cold water, oil, etc.
  • Suitable for horizontal and vertical (rising flow) mounting.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Flap
Sealing: Stainless steel
Clear filter      (7 of the 7 items displayed)
Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN25 ECON® Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN25 ERIKS Item #: 11810460
 
Please login to see prices
Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN32 ECON® Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN32 ERIKS Item #: 11810461
 
Please login to see prices
Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN40 ECON® Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN40 ERIKS Item #: 11810462
 
Please login to see prices
Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN50 ECON® Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN50 ERIKS Item #: 11810463
 
Please login to see prices
Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN65 ECON® Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN65 ERIKS Item #: 11810464
 
Please login to see prices
Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN80 ECON® Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN80 ERIKS Item #: 11810465
 
Please login to see prices
Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN100 ECON® Check valve Type: 78 Cast iron/Stainless steel Disc With spring Angle Pattern PN16 Flange DN100 ERIKS Item #: 11810466
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Flap
Sealing: Stainless steel
Clear filter      (7 of the 7 items displayed)