ProductPage

ARI Check valve Series: 35.003 Type: 655 Steel Flange PN40

Product documents

Document Document type
Product overview

Cast steel check valve, piston type, with bolted cover and flanged ends, pressure class PN40.

Application

  • General Industry.
  • Neutral liquids.
  • Steam, hot or cold water, oil, etc.
  • Suitable for horizontal and vertical (rising flow) mounting.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Valve shape: Flap
Sealing: Stainless steel
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN15 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN15 ERIKS Item #: 11810514
 
Please login to see prices
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN20 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN20 ERIKS Item #: 11810515
 
Please login to see prices
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN25 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN25 ERIKS Item #: 11810516
 
Please login to see prices
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN32 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN32 ERIKS Item #: 11810517
 
Please login to see prices
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN40 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN40 ERIKS Item #: 11810518
 
Please login to see prices
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN50 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN50 ERIKS Item #: 11810519
 
Please login to see prices
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN65 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN65 ERIKS Item #: 11810520
 
Please login to see prices
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN80 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN80 ERIKS Item #: 11810521
 
Please login to see prices
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN100 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN100 ERIKS Item #: 11810522
 
Please login to see prices
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN125 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN125 ERIKS Item #: 11810523
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Valve shape: Flap
Sealing: Stainless steel
Clear filter      (14 of the 14 items displayed)
Page Size   
Next