ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

ECON Check valve type 71 gunmetal/NBR/DN 15

Type: 71

ERIKS item #:     13374528

Econosto item #: 715710

EAN:     8716901189165

Tables

Product features    

Attribute     Value    
Norm (EN) DIN
Housing material Bronze
Material quality 2.1086.01
Nominal inner diameter DN15
Connection Flange
Pressure rating PN16
Pressure rating flange PN16
Standard construction length Manufacturer standard
Built-in length (mm) 65
Construction type Straight
Valve shape Hinging valve
Sealing NBR
Valve material 2.1086.01
Material cover gasket NBR
Maximum medium temperature (continuous) (°C) 100

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)