ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

ECON Check valve fig. 3256 stainless steel female thread

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Tables
Stock item
Norm: (EN) DIN
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN 4
Built-in length (mm)
Construction type: Free-flow
Valve shape: Flap
Clear filter      (7 of the 7 items displayed)
Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 3/8" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 3/8" ERIKS Item #: 11813302
 
Please login to see prices
Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 1/2" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 1/2" ERIKS Item #: 11813300
 
Please login to see prices
Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 3/4" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 3/4" ERIKS Item #: 11813301
 
Please login to see prices
Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 1" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 1" ERIKS Item #: 11813298
 
Please login to see prices
Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 1.1/4" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 1.1/4" ERIKS Item #: 11813304
 
Please login to see prices
Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 1.1/2" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 1.1/2" ERIKS Item #: 11813303
 
Please login to see prices
Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 2" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside threaded (BSPP) 2" ERIKS Item #: 11813299
 
Please login to see prices
Stock item
Norm: (EN) DIN
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN 4
Built-in length (mm)
Construction type: Free-flow
Valve shape: Flap
Clear filter      (7 of the 7 items displayed)