ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

ECON Check valve fig. 3257 stainless steel female thread

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Tables
Stock item
Norm: (EN) DIN
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN 4
Built-in length (mm)
Construction type: Straight
Valve shape: Hinging valve
Clear filter      (6 of the 6 items displayed)
Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 1/2" ECON Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 1/2" ERIKS Item #: 12051840
 
Please login to see prices
Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 3/4" ECON Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 3/4" ERIKS Item #: 12051842
 
Please login to see prices
Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 1" ECON Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 1" ERIKS Item #: 12051837
 
Please login to see prices
Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 1.1/4" ECON Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 1.1/4" ERIKS Item #: 12051839
 
Please login to see prices
Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 1.1/2" ECON Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 1.1/2" ERIKS Item #: 12051838
 
Please login to see prices
Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 2" ECON Check valve fig 3257 stainless steel PN16 inside threaded (BSPP) 2" ERIKS Item #: 12051841
 
Please login to see prices
Stock item
Norm: (EN) DIN
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN 4
Built-in length (mm)
Construction type: Straight
Valve shape: Hinging valve
Clear filter      (6 of the 6 items displayed)