ProductPage

ECON® Check valve Type: 500 Bronze Internal thread (BSPP) PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Machine Construction

Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Flap
Sealing
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1/4" (8) ECON® Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 11811318
 
Please login to see prices
Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1/4" (8) ECON® Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 11811319
 
Please login to see prices
Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 3/8" (10) ECON® Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 11811322
 
Please login to see prices
Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 3/8" (10) ECON® Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 11811323
 
Please login to see prices
Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1/2" (15) ECON® Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11811316
 
Please login to see prices
Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1/2" (15) ECON® Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11811317
 
Please login to see prices
Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 3/4" (20) ECON® Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11811320
 
Please login to see prices
Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 3/4" (20) ECON® Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11811321
 
Please login to see prices
Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1" (25) ECON® Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 11811311
 
Please login to see prices
Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1" (25) ECON® Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 11811312
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Flap
Sealing
Clear filter      (20 of the 20 items displayed)
Page Size   
Next