ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

ECON Check valve fig. 501 brass female thread

Tables
Stock item
Norm: (EN) DIN
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN 4
Built-in length (mm)
Construction type: Straight
Valve shape: Ball
Clear filter      (3 of the 3 items displayed)
Check valve fig 501 messing  inside threaded (BSPP) 3/8" ECON Check valve fig 501 messing inside threaded (BSPP) 3/8" ERIKS Item #: 12160481
 
Please login to see prices
Check valve fig 501 messing  inside threaded (BSPP) 1/2" ECON Check valve fig 501 messing inside threaded (BSPP) 1/2" ERIKS Item #: 12160482
 
Please login to see prices
Check valve fig 501 messing  inside threaded (BSPP) 3/4" ECON Check valve fig 501 messing inside threaded (BSPP) 3/4" ERIKS Item #: 12160483
 
Please login to see prices
Stock item
Norm: (EN) DIN
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN 4
Built-in length (mm)
Construction type: Straight
Valve shape: Ball
Clear filter      (3 of the 3 items displayed)