ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

ECON Check valve fig. 507 bronze female thread

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Tables
Stock item
Norm: (EN) DIN
Housing material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Built-in length (mm)
Construction type: Straight
Valve shape: Flap
Clear filter      (7 of the 7 items displayed)
Check valve fig 507 bronze (gunmetal)  PN16 inside threaded (BSPP) 3/8" ECON Check valve fig 507 bronze (gunmetal) PN16 inside threaded (BSPP) 3/8" ERIKS Item #: 11960283
 
Please login to see prices
Check valve fig 507 bronze (gunmetal)  PN16 inside threaded (BSPP) 1/2" ECON Check valve fig 507 bronze (gunmetal) PN16 inside threaded (BSPP) 1/2" ERIKS Item #: 11811350
 
Please login to see prices
Check valve fig 507 bronze (gunmetal)  PN16 inside threaded (BSPP) 3/4" ECON Check valve fig 507 bronze (gunmetal) PN16 inside threaded (BSPP) 3/4" ERIKS Item #: 11811351
 
Please login to see prices
Check valve fig 507 bronze (gunmetal)  PN16 inside threaded (BSPP) 1" ECON Check valve fig 507 bronze (gunmetal) PN16 inside threaded (BSPP) 1" ERIKS Item #: 11811348
 
Please login to see prices
Check valve fig 507 bronze (gunmetal)  PN16 inside threaded (BSPP) 1.1/4" ECON Check valve fig 507 bronze (gunmetal) PN16 inside threaded (BSPP) 1.1/4" ERIKS Item #: 11811353
 
Please login to see prices
Check valve fig 507 bronze (gunmetal)  PN16 inside threaded (BSPP) 1.1/2" ECON Check valve fig 507 bronze (gunmetal) PN16 inside threaded (BSPP) 1.1/2" ERIKS Item #: 11811352
 
Please login to see prices
Check valve fig 507 bronze (gunmetal)  PN16 inside threaded (BSPP) 2" ECON Check valve fig 507 bronze (gunmetal) PN16 inside threaded (BSPP) 2" ERIKS Item #: 11811349
 
Please login to see prices
Stock item
Norm: (EN) DIN
Housing material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Built-in length (mm)
Construction type: Straight
Valve shape: Flap
Clear filter      (7 of the 7 items displayed)