ProductPage

Check valve Type: 610 Brass Internal thread (BSPP) PN10 to PN40

Product documents

Document Document type
Product overview

Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Brass
Material quality: CuZn40Pb2
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Valve shape: Flap
Sealing: FPM (FKM)
Clear filter      (10 of the 10 items displayed)
Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN40 Internal thread (BSPP) 1/4" (8) Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN40 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 11185442
 
Please login to see prices
Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN40 Internal thread (BSPP) 3/8" (10) Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN40 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 11185440
 
Please login to see prices
Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN40 Internal thread (BSPP) 1/2" (15) Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN40 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11177116
 
Please login to see prices
Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN32 Internal thread (BSPP) 3/4" (20) Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN32 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11229722
 
Please login to see prices
Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN30 Internal thread (BSPP) 1" (25) Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN30 Internal thread (BSPP) 1" (25) ERIKS Item #: 11179803
 
Please login to see prices
Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN25 Internal thread (BSPP) 1.1/4" (32) Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN25 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11243801
 
Please login to see prices
Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN25 Internal thread (BSPP) 1.1/2" (40) Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN25 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11170235
 
Please login to see prices
Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN16 Internal thread (BSPP) 2" (50) Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 11176175
 
Please login to see prices
Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN16 Internal thread (BSPP) 2.1/2" (65) Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN16 Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: 11268044
 
Please login to see prices
Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN10 Internal thread (BSPP) 3" (80) Check valve Type: 610 Brass/FPM (FKM) Disc With spring Straight PN10 Internal thread (BSPP) 3" (80) ERIKS Item #: 11176177
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Brass
Material quality: CuZn40Pb2
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Valve shape: Flap
Sealing: FPM (FKM)
Clear filter      (10 of the 10 items displayed)