ProductPage

AKO Pinch valve Series: VMC-F Type: 210FL Pneumatic operated Flange

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Material code hose/sleeve: EPDM
Clear filter      (3 of the 3 items displayed)
Pinch valve Series: VMC-F Type: 210FL Stainless steel EPDM Pneumatic operated Flange DN25 Pressure rating flange: PN10 AKO Pinch valve Series: VMC-F Type: 210FL Stainless steel EPDM Pneumatic operated Flange DN25 Pressure rating flange: PN10 ERIKS Item #: 12392891
 
Please login to see prices
Pinch valve Series: VMC-F Type: 210FL Stainless steel EPDM Pneumatic operated Flange DN50 Pressure rating flange: PN10 AKO Pinch valve Series: VMC-F Type: 210FL Stainless steel EPDM Pneumatic operated Flange DN50 Pressure rating flange: PN10 ERIKS Item #: 12392892
 
Please login to see prices
Pinch valve Series: VMC-F Type: 210FL Stainless steel EPDM Pneumatic operated Flange DN80 Pressure rating flange: PN10 AKO Pinch valve Series: VMC-F Type: 210FL Stainless steel EPDM Pneumatic operated Flange DN80 Pressure rating flange: PN10 ERIKS Item #: 12392903
 
Please login to see prices
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Material code hose/sleeve: EPDM
Clear filter      (3 of the 3 items displayed)