ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

HONEYWELL Pressure reducing valve fig. 11189 brass male thread

Stock item
Housing material: Brass
Nominal inner diameter
Connection
Pressure rating: PN25
Reduced pressure (bar)
Suitable for gases: Yes
Suitable for steam: No
Suitable for liquids: Yes
Clear filter      (8 of the 8 items displayed)
Reducer type 143 MS HONEYWELL Reducer type 143 MS ERIKS Item #: 12160362
 
Please login to see prices
Pr red vlv 11189 Brs 1.5-12b PN25 1/2" M BSPP NBR HONEYWELL Pr red vlv 11189 Brs 1.5-12b PN25 1/2" M BSPP NBR ERIKS Item #: 10051463
 
Please login to see prices
Reducer type 143 MS HONEYWELL Reducer type 143 MS ERIKS Item #: 12160363
 
Please login to see prices
Pr red vlv 11189 Brs 1.5-12b PN25 3/4" M BSPP NBR HONEYWELL Pr red vlv 11189 Brs 1.5-12b PN25 3/4" M BSPP NBR ERIKS Item #: 10051464
 
Please login to see prices
Pr red vlv 11189 Brs 1.5-12b PN25 1" M BSPP NBR HONEYWELL Pr red vlv 11189 Brs 1.5-12b PN25 1" M BSPP NBR ERIKS Item #: 10051461
 
Please login to see prices
Pr red vlv 11189 Brs 1.5-12b PN25 1.1/4" M BSPP NBR HONEYWELL Pr red vlv 11189 Brs 1.5-12b PN25 1.1/4" M BSPP NBR ERIKS Item #: 11009296
 
Please login to see prices
Pr red vlv 11189 Brs 1.5-12b PN25 1.1/2" M BSPP NBR HONEYWELL Pr red vlv 11189 Brs 1.5-12b PN25 1.1/2" M BSPP NBR ERIKS Item #: 10051465
 
Please login to see prices
Pr red vlv 11189 Brs 1.5-12b PN25 2" M BSPP NBR HONEYWELL Pr red vlv 11189 Brs 1.5-12b PN25 2" M BSPP NBR ERIKS Item #: 10051462
 
Please login to see prices
Stock item
Housing material: Brass
Nominal inner diameter
Connection
Pressure rating: PN25
Reduced pressure (bar)
Suitable for gases: Yes
Suitable for steam: No
Suitable for liquids: Yes
Clear filter      (8 of the 8 items displayed)