ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

HONEYWELL Pressure reducing valve fig. 11190 brass male thread

Stock item
Housing material: Brass
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN25
Reduced pressure (bar): from 0.5 to 2
Suitable for gases: Yes
Suitable for steam: No
Suitable for liquids: Yes
Clear filter      (6 of the 6 items displayed)
Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 1/2" BSPP HONEYWELL Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 1/2" BSPP ERIKS Item #: 10051468
 
Please login to see prices
Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 3/4" BSPP HONEYWELL Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 3/4" BSPP ERIKS Item #: 10051469
 
Please login to see prices
Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 1" BSPP HONEYWELL Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 1" BSPP ERIKS Item #: 10051466
 
Please login to see prices
Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 1.1/4" BSPP HONEYWELL Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 1.1/4" BSPP ERIKS Item #: 10051471
 
Please login to see prices
Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 1.1/2" BSPP HONEYWELL Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 1.1/2" BSPP ERIKS Item #: 10051470
 
Please login to see prices
Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 2" BSPP HONEYWELL Pressure reducing valve fig. 11190 brass/NBR pressure range 0,5-2bar PN25 2" BSPP ERIKS Item #: 10051467
 
Please login to see prices
Stock item
Housing material: Brass
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN25
Reduced pressure (bar): from 0.5 to 2
Suitable for gases: Yes
Suitable for steam: No
Suitable for liquids: Yes
Clear filter      (6 of the 6 items displayed)