ItemPage
PCE

NIEZGODKA Reducer type 1535 SS

Type: 1535

ERIKS item #:     12160329

Econosto item #: 124218

EAN:     8716901060501

 
Price (Per piece):
€2,868.00
Login to see your conditions

Tables

Product features    

Attribute     Value    
Housing material Stainless steel
Material quality 1.4571
Connection Internal thread (BSPP)
Nominal inner diameter 1" (25)
Pressure rating PN25
Reduced pressure (bar) from 3 to 8
Maximum inlet pressure (bar) 10
Suitable for gases Yes
Suitable for steam No
Suitable for liquids Yes
Valve material 1.4571
Seat material 1.4571
Spring material Spring steel
Material spring bonnet Aluminium