ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

ECON Reducing valve, fig. 1539E, PN25, female thread, BSPP

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Tables
Stock item
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Reduced pressure (bar)
Suitable for gases: Yes
Suitable for steam: Yes
Suitable for liquids: No
Clear filter      (9 of the 9 items displayed)
Pr red vlv 1539E CS PN25 1/2" 80mm ECON Pr red vlv 1539E CS PN25 1/2" 80mm ERIKS Item #: 13294474
 
Please login to see prices
Pr red vlv 1539E CS PN25 1/2" 1.4-4 bar ECON Pr red vlv 1539E CS PN25 1/2" 1.4-4 bar ERIKS Item #: 13291849
 
Please login to see prices
Pr red vlv 1539E CS PN25 1/2" 3.5-8.6 bar ECON Pr red vlv 1539E CS PN25 1/2" 3.5-8.6 bar ERIKS Item #: 13291140
 
Please login to see prices
Pr red vlv 1539E CS PN25 3/4" 0.14-1.7 bar ECON Pr red vlv 1539E CS PN25 3/4" 0.14-1.7 bar ERIKS Item #: 13287263
 
Please login to see prices
Pr red vlv 1539E CS PN25 3/4" 1.4-4 bar ECON Pr red vlv 1539E CS PN25 3/4" 1.4-4 bar ERIKS Item #: 13313135
 
Please login to see prices
Pr red vlv 1539E CS PN25 3/4" ECON Pr red vlv 1539E CS PN25 3/4" ERIKS Item #: 13305841
 
Please login to see prices
Pr red vlv 1539E CS PN25 1" 0.14-1.7 bar ECON Pr red vlv 1539E CS PN25 1" 0.14-1.7 bar ERIKS Item #: 13313102
 
Please login to see prices
Pr red vlv 1539E CS PN25 1" 1.4-4 bar ECON Pr red vlv 1539E CS PN25 1" 1.4-4 bar ERIKS Item #: 13311072
 
Please login to see prices
Pr red vlv 1539E CS PN25 1" ECON Pr red vlv 1539E CS PN25 1" ERIKS Item #: 13313134
 
Please login to see prices
Stock item
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Reduced pressure (bar)
Suitable for gases: Yes
Suitable for steam: Yes
Suitable for liquids: No
Clear filter      (9 of the 9 items displayed)