ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

ECON Reducing valve, fig. 1541E, PN25, female thread, BSPP

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Tables
Stock item
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Reduced pressure (bar)
Suitable for gases: No
Suitable for steam: No
Suitable for liquids: Yes
Clear filter      (9 of the 9 items displayed)
Pr red vlv 1541E CS PN25 1/2" 0.35-1.7 bar ECON Pr red vlv 1541E CS PN25 1/2" 0.35-1.7 bar ERIKS Item #: 13313144
 
Please login to see prices
Pr red vlv 1541E CS PN25 1/2" 1.4-4 bar ECON Pr red vlv 1541E CS PN25 1/2" 1.4-4 bar ERIKS Item #: 13313145
 
Please login to see prices
Pr red vlv 1541E CS PN25 1/2" ECON Pr red vlv 1541E CS PN25 1/2" ERIKS Item #: 13313146
 
Please login to see prices
Pr red vlv 1541E CS PN25 3/4" 0.35-1.7 bar ECON Pr red vlv 1541E CS PN25 3/4" 0.35-1.7 bar ERIKS Item #: 13313147
 
Please login to see prices
Pr red vlv 1541E CS PN25 3/4" 1.4-4 bar ECON Pr red vlv 1541E CS PN25 3/4" 1.4-4 bar ERIKS Item #: 13313148
 
Please login to see prices
Pr red vlv 1541E CS PN25 3/4" ECON Pr red vlv 1541E CS PN25 3/4" ERIKS Item #: 13313149
 
Please login to see prices
Pr red vlv 1541E CS PN25 1" 0.35-1.7 bar ECON Pr red vlv 1541E CS PN25 1" 0.35-1.7 bar ERIKS Item #: 13313141
 
Please login to see prices
Pr red vlv 1541E CS PN25 1" 1.4-4 bar ECON Pr red vlv 1541E CS PN25 1" 1.4-4 bar ERIKS Item #: 13313142
 
Please login to see prices
Pr red vlv 1541E CS PN25 1" ECON Pr red vlv 1541E CS PN25 1" ERIKS Item #: 13313143
 
Please login to see prices
Stock item
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Reduced pressure (bar)
Suitable for gases: No
Suitable for steam: No
Suitable for liquids: Yes
Clear filter      (9 of the 9 items displayed)