ProductPage

ERIKS Cylindrical buffer E NR

Vibration damper type E, also called a stop buffer, consists of a cylindrical rubber component that features an internal (female) threaded connection on one side. This type is used for the same applications as types A, B and C — i.e. underneath a machine (e.g. a pump or fan), however this type is intended for use where it must be possible for the machine to be transported quickly and easily. This type is also used as a stop buffer to absorb blows and knocks as well as limit any impact damage.

The standard version is produced with:

  • Standard Rubber quality = NR 55
  • Standard metal quality = ST37, galvanized, passed 72h neutral salt spray test according to ISO9227
  • Compliant with REACH and RoHS
Available on request:
  • Same type of rubber but with a different hardness level: 40 and 70 Shore A
  • Other types of rubber such as NBR/EPDM/VMQ
  • Other types of metal such as stainless steel 1.4301 (AISI304) or stainless steel 1.4401 (AISI316)
  • FDA/EC1935-compliant versions for use in foodstuffs applications

Stock item
Tradename
Type: E
Material rubber: NR
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm)
Outside height (mm)
Compression Load at 25% compression (N)
Compression Deflection (max) (mm)
Thread size
Thickness (mm)
D (mm)
H (mm)
G
t
s (mm)
Clear filter      (108 of the 108 items displayed)
Page Size   
Next
Anti-vibration mount E NR55 30x10 M8 ERIKS Anti-vibration mount E NR55 30x10 M8 ERIKS Item #: 13372289
 
Price (Per piece):
€2.29
Anti-vibration mount E NR55 30x15 M8 ERIKS Anti-vibration mount E NR55 30x15 M8 ERIKS Item #: 10041318
 
Please login to see prices
Anti-vibration mount E NR55 30x20 M8 ERIKS Anti-vibration mount E NR55 30x20 M8 ERIKS Item #: 10041320
 
Price (Per piece):
€2.70
Anti-vibration mount E NR55 30x25 M8 ERIKS Anti-vibration mount E NR55 30x25 M8 ERIKS Item #: 13018811
 
Please login to see prices
Anti-vibration mount E NR55 30x35 M8 ERIKS Anti-vibration mount E NR55 30x35 M8 ERIKS Item #: 13372290
 
Price (Per piece):
€3.31
Anti-vibration mount E NR55 40x10 M8 ERIKS Anti-vibration mount E NR55 40x10 M8 ERIKS Item #: 13372291
 
Price (Per piece):
€2.61
Anti-vibration mount E NR55 40x15 M8 ERIKS Anti-vibration mount E NR55 40x15 M8 ERIKS Item #: 13372292
 
Price (Per piece):
€2.97
Anti-vibration mount E NR55 40x20 M8 ERIKS Anti-vibration mount E NR55 40x20 M8 ERIKS Item #: 13018812
 
Please login to see prices
Anti-vibration mount E NR55 40x25 M8 ERIKS Anti-vibration mount E NR55 40x25 M8 ERIKS Item #: 13372293
 
Price (Per piece):
€3.70
Anti-vibration mount E NR55 40x30 M8 ERIKS Anti-vibration mount E NR55 40x30 M8 ERIKS Item #: 11020220
 
Please login to see prices
36 piece per package
Stock item
Tradename
Type: E
Material rubber: NR
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm)
Outside height (mm)
Compression Load at 25% compression (N)
Compression Deflection (max) (mm)
Thread size
Thickness (mm)
D (mm)
H (mm)
G
t
s (mm)
Clear filter      (108 of the 108 items displayed)
Page Size   
Next