ItemPage
PCE

ERSA Fine Soldering Iron 260 Bd 16W/230V

ERIKS item #:     23429457

Catalogue item no 1: 91300016

Catalogue item no 2: 23157090

EAN:     4003008025040

Manufacturer partnumber: 260 BD

 
Price (Per piece):
€39.64
Login to see your conditions

With ERSADUR long-life soldering tip, pencil-shaped, 230 v. Light and handy soldering iron for modern electronic applications, with internally heated tip, highly effective with low power consumption. Due to slim design also suitable for areas which are difficult to accessk e.g. inside devices.

Product features    

Attribute     Value    
Nominal power (W) 16
Voltage (V) 230
Max. soldering tip temperature (°C) 350
Warm-up period (s) 60
Weight (g) 232
Antistatic version No
Soldering tip shape Point
Soldering tip replaceable Yes
Soldering tip diameter (mm) 1.1