ItemPage
PCE

ERSA Soldering Iron 550 W/230V

ERIKS item #:     23429477

Catalogue item no 1: 91400550

Catalogue item no 2: 23429477

EAN:     4003008027495

Manufacturer partnumber: 550MZ

 
Price (Per piece):
€345.45
Login to see your conditions

With non-scaling soldering tip, 230 v. Tip finished at the shank to avoid scaling in the heating element. Features similar to copper tip. Especially suitable for installation work as well as soldering of collectors and copper rails, car body rework and lead panes.

Product features    

Attribute     Value    
Nominal power (W) 550
Voltage (V) 230
Max. soldering tip temperature (°C) 600
Warm-up period (s) 420
Weight (g) 2392
Antistatic version No
Soldering tip shape Chisel
Soldering tip replaceable Yes
Soldering tip diameter (mm) 35