ItemPage
PCE

ERSA Soldering Iron No. 300Mz 300W

ERIKS item #:     23429476

Catalogue item no 1: 91400300

Catalogue item no 2: 23429476

EAN:     4003008025736

Manufacturer partnumber: 300MZ

 
Price (Per piece):
€205.12
Login to see your conditions

With non-scaling soldering tip, 230 v. Tip finished at the shank to avoid scaling in the heating element. Features similar to copper tip. Especially suitable for installation work as well as soldering of collectors and copper rails, car body rework and lead panes.

Product features    

Attribute     Value    
Nominal power (W) 300
Voltage (V) 230
Max. soldering tip temperature (°C) 470
Warm-up period (s) 300
Weight (g) 1490
Antistatic version No
Soldering tip shape Chisel
Soldering tip replaceable Yes
Soldering tip diameter (mm) 25