ItemPage
PCE

ERSA Soldering Unit Analo G 60 Ana 60

ERIKS item #:     23429485

Catalogue item no 1: 91460060

Catalogue item no 2: 23429485

EAN:     4003008054866

Manufacturer partnumber: ANA 60

 
Price (Per piece):
€211.55
Login to see your conditions

Multi-purpose use, with electronic temperature control, consisting of: electronic station, soldering iron with tip and holder.

Product features    

Attribute     Value    
Nominal power (W) 60
Supply voltage (V) 230
Secondary voltage (V) 24
Temperature (°C) 450
Digital indication No