ASECOS Fire protection cabinet with 1 wing door, 1947x564x620 mm
Product documents
Document | Document type |
---|---|
Product overview |
Safety cabinet Q30, RAL 1004
• Sturdy design in cabinet widths 564, 864 and 1164 mm
Body: fire resistant, melamine resin coated special plates in the colour
anthracite grey (similar RAL 7016)
Doors: Made of steel sheeting with structure - powder-coated and optional
with large glass window made of fire protection glass EI 30 according to
DIN EN 13501-2. Components relating to safety are located
outside of the cabinet interior
• Easy to operate
Smooth-operating doors, adjustable in any opening position
In the event of fire open doors close independently if open
Door lockable with profile half cylinder
With integrated ventilation and exhaust system for connection
NW 75mm) to technical exhaust
• Interior furnishing
Standard with 3 height-adjustable shelves (raster 32 mm)
Load capacity 75 kg (evenly spread), floor catchment pan according to StawaR
with perforated steel insert as first storage level
• Easy transport
Integrated transport base for easy internal transport
Base panel available upon enquiry
• Fire resistance30 minutes
Type 30 safety cabinet for storage of flammable liquids in
work rooms according to DIN EN 14470-1 and TRGS 510.
GS certified, CE-conform
Door RAL 1004
Illustration shows variation in RAL 7035 light grey
ASECOS
Cabinet Q-Classic-30 564x1947 1-door 3 shelves, grey
ERIKS Item #: 12974969
Catalogue item no 1: 3010.8744 |
Price (Per piece):
€2,338.48
|
||
ASECOS
Cabinet Q-Classic-30 564x1947 1-door 3 shelves, red
ERIKS Item #: 12974970
Catalogue item no 1: 3010.8745 |
Price (Per piece):
€2,338.48
|
||
ASECOS
Cabinet Q-Classic-30 564x1947 1-door 3 shelves, yellow
ERIKS Item #: 12974968
Catalogue item no 1: 3010.8743 |
Price (Per piece):
€2,338.48
|