Welding and protective curtains PLUS in different colours
ERIKS Item #
Product documents
Document | Document type |
---|---|
Welding and protection curtain (plus)
• Curtains for exceptional requirements according to DIN EN 1598.
Top with 8 reinforced plastic eyelets.
Eyelet distance approx. 200 mm.
• Enormous freedom of design
lateral welded push buttons for attaching several curtains in a row.
Standard width: 1500 mm.
Maximum length: 5000 mm.
Thickness: 2 mm (2.5 kg/m²).
Minimum size of each curtain 1.5 m.
Special solutions on request.