ItemPage
PCE

SCHAKE Bollard, fold-down action, red/white 70x70mm x L 1300mm with cylinder locks

ERIKS item #:     12970621

Catalogue item no 1: 3052.2545

EAN:     4250384711917

 
Price (Per piece):
€160.73
Login to see your conditions

Square barrier posts (without eyelets), folding, for dowel fastening, with profile cylinder lock

•    Durable and sturdy
the square bars are galvanised according to DIN EN ISO 1461 and coated white with 3 red reflective stripes.
Application examples:
can be used in all areas.
Technical description:
Height above floor:      900 mm.
Dimensions:    70x70 mm.
Locking system
the profile cylinder lock comes complete with 3 keys.
Cylinders keyed alike or adaptations to locking system possible on request.



•    With base plate 100x150 mm

Product features    

Attribute     Value    
Colour Red/white
Length (cm) 130
Dimension (mm) 70x70
Weight (kg) 7
Height (mm) 900