ItemPage
PCE

SCHAKE Bollard removable red/white 70x70mm x L1300mm

ERIKS item #:     12970590

Catalogue item no 1: 3052.2495

EAN:     4250384711597

 
Price (Per piece):
€128.62
Login to see your conditions

Square barrier posts (without eyelets), removable, with triangular fastener

•    Durable and sturdy
the square bars are galvanised according to DIN EN ISO 1461 and coated white with 3 red reflective stripes.
Application examples:
can be used in all areas.
Technical description:
Height above floor:      900 mm.
Dimensions:    70x70 mm.
Locking system
the profile cylinder lock comes complete with 3 keys.
Cylinders keyed alike or adaptations to locking system possible on request.



•    According to DIN 3223, self-latching lock, with ground sleeve, 500 mm long

Product features    

Attribute     Value    
Colour Red/white
Length (cm) 130
Dimension (mm) 70x70
Weight (kg) 7
Height (mm) 900