ItemPage
PCE

DANCOP Hose and cable bridge, black

ERIKS item #:     12965969

Catalogue item no 1: 3010.5693

EAN:     4332163162322

 
Price (Per piece):
€151.31
Login to see your conditions

Hose and cable bridge - black

•     For hoses and cables up to 75 mm
for protecting non-permanently installed hoses or cables.
No fastening necessary.
Suitable for truck traffic.
•     High processing quality
black PVC with reflective foil.
Good elasticity, even at low temperatures.
User-defined width expansion.
Dimensions: L 300xW 850xH 90 mm.

Product features    

Attribute     Value    
Colour Black
Length (mm) 300
Width (mm) 850
Height (mm) 90