Siegen double canopy
ERIKS Item #
Product documents
Document | Document type |
---|---|
Multi-purpose canopy, model Siegen, double-sided, trapezoidal sheet metal RAL 9002
• Economic mono-pitch roof construction
Multi-functional modular system as single or double-sided
steel construction consisting of basic and extension units.
The round tube frame as side elements are provided with base plates
for bolting.
• Corrosion protected universal system
the galvanised round tube frame as side elements are provided with
base plates for bolting. Roof covering made of galvanised
and colour coated trapezoidal sheet metal.
• Technical data
Length: 4200 mm.
Depth: 2500 mm single-sided, 5000 mm double-sided.
Height: 2250 mm (ridge), 2000 mm (eaves).
• Easily assembled and quickly ready to use
Supplied as a kit with detailed assembly instructions
and foundations plan.