ProductPage

LISTA Drawer 75 kg - 27x36E


Product documents

Document Document type
Product overview

Drawers for cabinet module 27x36 E, 75 kg load capacity, light-grey

•    Design
Useable drawer space WxD: 459x612 mm.
Full extension: as standard.
Differential extension: guided without crossbars.
Colour: RAL7035 light-grey.

Width (mm): 459
Depth (mm): 612
Height (mm)
Clear filter      (9 of the 9 items displayed)
Drawer cabinet 27x36E drawer 50/75kg R7035 LISTA Drawer cabinet 27x36E drawer 50/75kg R7035 ERIKS Item #: 12679808

Catalogue item no 1: 3093.2438

 
Price (Per piece):
€125.19
Drawer 27x36E 75kg, front height 50, R5012 LISTA Drawer 27x36E 75kg, front height 50, R5012 ERIKS Item #: 12486542

Catalogue item no 1: 3093.2446

 
Price (Per piece):
€125.19
Drawer cabinet 27x36E drawer 75/75kg R7035 LISTA Drawer cabinet 27x36E drawer 75/75kg R7035 ERIKS Item #: 12679809

Catalogue item no 1: 3093.2439

 
Price (Per piece):
€142.89
Drawer 27x36E 75kg, front height 75, R5012 LISTA Drawer 27x36E 75kg, front height 75, R5012 ERIKS Item #: 12486536

Catalogue item no 1: 3093.2447

 
Price (Per piece):
€142.89
Drawer 27x36E 75kg, front height 100, R5012 LISTA Drawer 27x36E 75kg, front height 100, R5012 ERIKS Item #: 12486535

Catalogue item no 1: 3093.2448

 
Price (Per piece):
€152.43
Drawer cabinet 27x36E drawer 100/75kg R7035 LISTA Drawer cabinet 27x36E drawer 100/75kg R7035 ERIKS Item #: 12679531

Catalogue item no 1: 3093.2440

 
Price (Per piece):
€152.43
Drawer cabinet 27x36E drawer 125/75kg R5012 LISTA Drawer cabinet 27x36E drawer 125/75kg R5012 ERIKS Item #: 12679815

Catalogue item no 1: 3093.2449

 
Price (Per piece):
€155.50
Drawer cabinet 27x36E, drawer 150/75kg, R7035 LISTA Drawer cabinet 27x36E, drawer 150/75kg, R7035 ERIKS Item #: 12679819

Catalogue item no 1: 3093.2442

 
Price (Per piece):
€158.68
Drawer cabinet 27x36E drawer 200/75kg R7035 LISTA Drawer cabinet 27x36E drawer 200/75kg R7035 ERIKS Item #: 12679822

Catalogue item no 1: 3093.2443

 
Price (Per piece):
€179.25
Width (mm): 459
Depth (mm): 612
Height (mm)
Clear filter      (9 of the 9 items displayed)