ItemPage
PCE

FORMAT Shoulder tool bag 200x300x100mm

ERIKS item #:     12739272

Catalogue item no 1: 74130005

EAN:     4317784532198

Manufacturer partnumber: 74130005

 
Price (Per piece):
€28.04
Login to see your conditions

Design: Made of tearproof nylon fabric, black, with silver reflective strips, base with water-resistant coating and 2 floor gliders. With removable, adjustable carry strap, with adjustable shoulder pad and a padded carry handle. Can be closed using hook and loop strips. Supplied without contents.

Features:
3 tool bars for tools up to Ø 20 mm on the front and rear sides
1 large storage compartment
2 side pockets, each with 1 small parts box
1 business card compartment on the rear

Product features    

Attribute     Value    
Width (mm) 300
Depth (mm) 200
Height (mm) 100
Weight (kg) 1.3