ItemPage
PCE

FORMAT Tool Case 370X110X25 0mm

ERIKS item #:     23195013

Catalogue item no 1: 73640005

Catalogue item no 2: 23195013

EAN:     4317784091848

Manufacturer partnumber: 4317784091848

 
Price (Per piece):
€61.85
Login to see your conditions

Design: Made of strong cowhide, black with 2 ring caps. Very stable and with protective, integrated floor gliders. Lockable with 2 key locks.

Features:
10 adjustable loops on the back wall.

Note: Carrying strap see (Order No. 7375 0005).

Product features    

Attribute     Value    
Width (mm) 110
Depth (mm) 370
Height (mm) 250
Weight (kg) 1.4