ItemPage
PCE

FORMAT Tool Case 400X130X28 0mm

ERIKS item #:     23195015

Catalogue item no 1: 73740005

EAN:     4317784091893

Manufacturer partnumber: 4317784091893

 
Price (Per piece):
€106.46
Login to see your conditions

Design: Bottom tray made of steel sheet, galvanised, bag and lid made of strong cowhide, black, with handle. Very stable and with protective, integrated floor gliders. Lockable with 2 key locks.

Features:
8 adjustable loops on the fold-out front wall
1 small parts pocket on the fold-out front wall
1 push-in compartment on the fold-out front wall
11 loops on the removable middle wall
1 keep-safe compartment on the removal middle wall
9 fixed loops on the back wall

Product features    

Attribute     Value    
Width (mm) 140
Depth (mm) 400
Height (mm) 280
Weight (kg) 3