FORMAT Tool Case 450X200X33 0mm

ERIKS item #: 23195017
Catalogue item no 1: 73700005
EAN: 4317784091909
Manufacturer partnumber: 4317784091909
Tool & Assembly Carrier 7370-0005
Product features
Attribute | Value |
---|---|
Width (mm) | 210 |
Depth (mm) | 460 |
Height (mm) | 340 |
Weight (kg) | 4.4 |