ItemPage
PCE

FORMAT Tool Case 470X150X32 0mm

ERIKS item #:     23195014

Catalogue item no 1: 73680005

EAN:     4317784091855

Manufacturer partnumber: 4317784091855

 
Price (Per piece):
€124.14
Login to see your conditions

Design: Bottom tray and side elements made of shockproof, moisture-resistant HDPE plastic, main part made of strong, structured cowhide, black, with 2 ring caps, aluminium-edge-reinforced bag body as well as an ergonomically shaped handle. Very stable and with protective, integrated floor gliders. Lockable with 2 key locks.

Features:
8 adjustable loops on the fold-out front wall
8 adjustable loops on the rear wall

Note: Carrying strap see (Order No. 7375 0005).

Product features    

Attribute     Value    
Width (mm) 185
Depth (mm) 440
Height (mm) 300
Weight (kg) 2.9