ItemPage
PCE

FORMAT Tool Case Empty 420X 160X250mm

ERIKS item #:     23195094

Catalogue item no 1: 73670005

Catalogue item no 2: 23195094

EAN:     4317784350334

Manufacturer partnumber: 4317784350334

 
Price (Per piece):
€96.32
Login to see your conditions

Design: Bottom tray and side elements made of impact-resistant, moisture-resistant HDPE plastic, main part made of strong, structured cowhide, black, with 2 ring caps, aluminium-edge-reinforced bag body, handle. Very stable and with protective, integrated floor gliders. Lockable with 2 key locks.

Features:
9 fixed loops in the semi-fold-out front wall
11 fixed loops on an injected loop holder on the rear wall
1 front pocket

Note: Carrying strap see (Order No. 7375 0005).

Product features    

Attribute     Value    
Width (mm) 160
Depth (mm) 420
Height (mm) 250
Weight (kg) 2.6