FORMAT Universal steel cabinet H1950 mm x W940 mm x D400 mm
Product documents
Document | Document type |
---|---|
Product overview |
FORMAT all-purpose steel cabinet
• Lockable cabinet for every application
double doors with three-bolt round handle lock and 2 keys.
• Flexible shelf panels
4 shelves, galvanised, adjustable in 30 mm increments.
Load capacity approx. 50 kg per shelf if load is distributed evenly.
• Available in two paint coatings
enclosure and doors in RAL 7035 light-grey.
Enclosure in RAL 7035 light-grey, doors in RAL 5012 light-blue.
• Dimensions H 1950xW 940xD 400 mm
Delivery without decoration.
FORMAT
Shelf, galvanised 927x352x24mm
ERIKS Item #: 11824027
Catalogue item no 1: 8503058236 |
Price (Per piece):
€24.50
|
||
FORMAT
Universal cabinet RAL7035/5012 grey/blue 1950x940x400 4 shelves galvanised
ERIKS Item #: 11824026
Catalogue item no 1: 8503058235 |
Price (Per piece):
€360.43
|
||
FORMAT
Universal cabinet, grey RAL7035 1950x940x400mm 4 shelves, galvanised
ERIKS Item #: 11824025
Catalogue item no 1: 8503058234 |
Price (Per piece):
€360.43
|