REMA
Aluminium driepoot D-1004 1000kg
ERIKS Artikelnr: 23795631
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "tripod alu d-1004 1000kg",
"item_id": "gr0000000876049",
"material_number": "23795631",
"price": "2640",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tripod alu d-1004 1000kg",
"item_id": "gr0000000876049",
"material_number": "23795631",
"price": "2640",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Aluminium driepoot D-250 250 kg
ERIKS Artikelnr: 23795626
Catalogusartikelnr 1: 23795626
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "tripod alu d-250 250kg",
"item_id": "gr0000000883330",
"material_number": "23795626",
"price": "1040",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tripod alu d-250 250kg",
"item_id": "gr0000000883330",
"material_number": "23795626",
"price": "1040",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Aluminium driepoot DW-200 200 kg
ERIKS Artikelnr: 23795628
Catalogusartikelnr 1: 23795628
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "tripod alu dw-200 200kg",
"item_id": "gr0000000890407",
"material_number": "23795628",
"price": "1424",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tripod alu dw-200 200kg",
"item_id": "gr0000000890407",
"material_number": "23795628",
"price": "1424",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Aluminium driepoot D-500 500kg
ERIKS Artikelnr: 23795630
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "tripod alu d-500 500kg",
"item_id": "gr0000000895747",
"material_number": "23795630",
"price": "1360",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tripod alu d-500 500kg",
"item_id": "gr0000000895747",
"material_number": "23795630",
"price": "1360",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_hg36sp_0022",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}